- Lube (Hollow) Axle
- 3/8"Axel Diameter
- J2 Length
- Used in Series 01/02 (3"), 03/04, 05/06
| Used in Series | 01/02 (3 in), 03/04, 05/06 |
| Axle Type | Lube (Hollow) |
| Length | 2 1/4 in |
| Axle Dia. | 3/8 in |
| Weight | 0.1 LB |
| Used in Series | 01/02 (3 in), 03/04, 05/06 |
| Axle Type | Lube (Hollow) |
| Length | 2 1/4 in |
| Axle Dia. | 3/8 in |
| Weight | 0.1 LB |