- Lube (w/Zerk) Axle
- 1/2"Axel Diameter
- J2 Length
- Used in Series 3 (2 1/2" Wide), 6 (2 1/2" Wide)
| Axle Type | Lube (w/Zerk) |
| Length | 4 in |
| Axle Dia. | 1/2 in |
| Used in Series | 3 (2 1/2 in Wide), 6 (2 1/2 in Wide) |
| Weight | 0.1 LB |
| Axle Type | Lube (w/Zerk) |
| Length | 4 in |
| Axle Dia. | 1/2 in |
| Used in Series | 3 (2 1/2 in Wide), 6 (2 1/2 in Wide) |
| Weight | 0.1 LB |