- Lube (w/Zerk & Castle Nut) Axle
- 3/4"Axel Diameter
- J2 Length
- Used in Series 10 (2 1/2" Wide)
| Used in Series | 10 (2 1/2 in Wide) |
| Axle Dia. | 3/4 in |
| Length | 4 1/4 in |
| Axle Type | Lube (w/Zerk & Castle Nut) |
| Weight | 0.1 LB |
| Used in Series | 10 (2 1/2 in Wide) |
| Axle Dia. | 3/4 in |
| Length | 4 1/4 in |
| Axle Type | Lube (w/Zerk & Castle Nut) |
| Weight | 0.1 LB |