- Flanged Ball Bearing
- 7/16" Inner Diameter
- 1 1/8" Outside Diameter
- 7/16" Length
| Length | 7/16 in |
| O.D. | 1.125 in |
| Bearing Type | Flanged |
| I.D. | 7/16 in |
| Weight | 0.1 LB |
| Length | 7/16 in |
| O.D. | 1.125 in |
| Bearing Type | Flanged |
| I.D. | 7/16 in |
| Weight | 0.1 LB |