- Floor Truck Lock
- 6 3/4" Retracted Height
- 7 3/4" Extended Height
- 4 x 4 Top Plate Size
features
- Construction Solid welded steel.
- Finish: corrosion-resistant zinc.
- Nonslip rubber pad.
- Kick bar release lever.
| Retracted Height | 6 3/4 in |
| Bolt Hole Pattern | 2 5/8 x 3 5/8 to 3 x 3 |
| Top Plate Size | 4 x 4 |
| Weight | 4.5 LB |

