- Floor Truck Lock
- 8 5/8" Retracted Height
- 9 5/8" Extended Height
- 4 x 4 Top Plate Size
features
- Construction Solid welded steel.
- Finish: corrosion-resistant zinc.
- Nonslip rubber pad.
- Kick bar release lever.
| Bolt Hole Pattern | 2 5/8 x 3 5/8 to 3 x 3 |
| Top Plate Size | 4 x 4 |
| Retracted Height | 8 5/8 in |
| Weight | 4.75 LB |

