- Forged Steel Wheel
- FS Series
- 6" Wheel Diameter
- 2" Tread Width
- 2 3/16" Hub Length
features
- Tensile strength 68,000 psi/min
- Machined face.
- Zerk fitting on hub.
- Composition 1030 or 1045 dropped forged steel.
| Bearing Length | 3/4 in |
| Noise Reduction | Poor |
| Wheel Load Capacity [Max] | 15,000 lb |
| Impact Resistance | Very High |
| Temperature Range [Min] | -45 °F |
| Wheel Material | Forged Steel |
| Wheel Bearing Type | Roller |
| Abrasion Resistance | Very High |
| Hub Length | 2 3/16 in |
| Temperature Range [Max] | 800 °F |
| I.D. | 3/4 in |
| Floor Protection | Poor |
| Series | FS |
| Tread Width | 2 in |
| Moisture Resistance | High |
| Weight | 6.25 LB |

