- FW Series
- Flanged Wheel
- with Single Flange
- 4 1/2" Wheel Diameter
- 2 3/8" Face Width
features
- Construction Cast iron or ductile alloy.
- Lubrication fitting on hub (except 3 1/2" size)
- Machined face and flange (except where noted).
- Single or double flanged.
- Can be installed in most rigid caster rigs we have available add bore bearing size to part number (eg. FTWP - 1 7/16)
| Bore Size [Min] | 1.1875 in |
| Face Width Excluding Flange | 1 5/8 in |
| No. of Flanges | Single |
| Hub Length | 3 1/4 in |
| Series | FW |
| Bore Size | 1.1875 in |
| Wheel Material | Cast Iron or Ductile Alloy |
| Wheel Bearing Type | Plain |
| Bore Size [Max] | 2.4375 in |
| Weight | 13.0 LB |

