- Stem Caster
- Series G03
- Light Medium Duty
- 3" Wheel Diameter
- 1 1/4" Tread Width
features
- Exceeds I.C.M. standards
- Load bearing: two full independent rows of hardened and polished ball bearings.
- Finish: corrosion-resistant zinc.
- Stem dimensions 7/16" x 1 3/8"
| Caster Load Capacity | 270 lb |
| Rig Finish | Zinc Plated |
| Wheel Bearing Type | Plain |
| Size of Stem | 7/16 x 1 3/8 |
| Overall Height | 3.8125 in |
| Wheel Material | Polyolefin |
| Tread Width | 1 1/4 in |
| Series | G03 |
| Stem Type | Grip Ring |
| Weight | 1.1 LB |

