- Gray Iron Wheel
- Gi Series
- 10" Wheel Diameter
- 2 1/2" Tread Width
- 2 3/4" Hub Length
features
- Composition Heavy SAE G3000 grey iron castings.
- Extra thin rim and cross sections.
- Zerk fitting in hub except 4" x 2" must lubricate through axle
- Machined face.
- Tensile strength 30,000 psi
- Solid core/no spokes (except 8" x 3" and 10" x 3").
| Bearing Length | 1 in |
| Temperature Range [Max] | 800 °F |
| Noise Reduction | Poor |
| Series | Gi |
| Abrasion Resistance | Very High |
| Tread Width | 2 1/2 in |
| Wheel Load Capacity [Max] | 4,000 lb |
| Hub Length | 2 3/4 in |
| Moisture Resistance | High |
| Impact Resistance | Very High |
| Temperature Range [Min] | -45 °F |
| Wheel Bearing Type | Roller |
| Wheel Material | Gray Iron |
| I.D. | 1 in |
| Floor Protection | Poor |
| Weight | 22.0 LB |

