- Heavy-Duty Ductile Iron Wheel
- HD Series
- 8" Wheel Diameter
- 3" Tread Width
- 3 1/4" Hub Length
features
- Construction heavily sectioned rims and solid web
- Tapered roller bearings
- Zerk fitting on hub.
| Bearing Length | 1 1/4 in |
| Series | HD |
| Wheel Bearing Type | Tapered Roller |
| Floor Protection | Poor |
| I.D. | 1 1/4 in |
| Temperature Range [Min] | -45 °F |
| Wheel Load Capacity [Max] | 10,000 lb |
| Hub Length | 3 1/4 in |
| Wheel Material | Ductile Iron (Heavy Duty) |
| Noise Reduction | Poor |
| Impact Resistance | Very High |
| Abrasion Resistance | Very High |
| Temperature Range [Max] | 800 °F |
| Moisture Resistance | High |
| Tread Width | 3 in |
| Weight | 26.0 LB |

