- Hard Rubber Wheel
- HR Series
- 4" Wheel Diameter
- 1 1/4" Tread Width
- 1 9/16" Hub Length
features
- Composition Hard rubber molded throughout.
- Good floor rating, good floor protection.
- Temperature range of -40 °F to 158 °F.
| Temperature Range [Max] | 158 °F |
| Impact Resistance | Medium |
| I.D. | 1/2 in |
| Durometer | 95A |
| Wheel Bearing Type | Roller |
| Hub Length | 1 9/16 in |
| Wheel Load Capacity [Max] | 600 lb |
| Moisture Resistance | Low |
| Bearing Length | 1/2 in |
| Tread Width | 1 1/4 in |
| Floor Protection | Fair |
| Wheel Material | Hard Rubber |
| Noise Reduction | Poor |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Medium |
| Series | HR |
| Weight | 0.4 LB |

