- Solid Urethane Wheel
- KT Series
- 5" Wheel Diameter
- 1 1/4" Tread Width
- 1 9/16" Hub Length
features
- Composition Constructed from the highest quality polyether polyurethane.
- Solid cast construction eliminates tread seperation or bond failure.
- Impact resistance highest of any floor protective wheel.
- Abrasion resistance: highest of any floor protective wheel
- Tread hardness 55 dur. shore D.
- Chemical resistance highest of any floor protective wheel
- Temperature range of -50 °F to 230 °F.
- Nylon sealed washers on all roller bearing wheels.
| Floor Protection | Very Good |
| Wheel Bearing Type | Plain Bore |
| Tread Width | 1 1/4 in |
| I.D. | 1/2 in |
| Abrasion Resistance | High |
| Impact Resistance | High |
| Series | KT |
| Bearing Length | 1/2 in |
| Temperature Range [Max] | 180 °F |
| Wheel Load Capacity [Max] | 1,500 lb |
| Wheel Material | Solid Urethane |
| Moisture Resistance | Very High |
| Temperature Range [Min] | -50 °F |
| Hub Length | 1 9/16 in |
| Durometer | 55D |
| Noise Reduction | Fair |
| Weight | 0.334 LB |

