- 12" Mold-On Rubber Wheel
- 3" Tread
- Roller Bearing
- Bore
| Wheel Bearing Type | Roller |
| Floor Protection | Good |
| Temperature Range [Min] | -30 °F |
| Abrasion Resistance | Low |
| Noise Reduction | Good |
| Wheel Material | Mold-on Rubber (Cast Iron Core) |
| Temperature Range [Max] | 160 °F |
| Tread Width | 3 in |
| Series | MR |
| Wheel Load Capacity [Max] | 3,020 lb |
| Durometer | 70A |
| Moisture Resistance | Low |
| Bearing Length | 1 in |
| Face Diameter | 3 in |
| Impact Resistance | Low |
| Hub Length | 3 1/4 in |
| Weight | 21.0 LB |

