- 6" Mold-On Rubber Wheel
- 1 1/2" Tread
- Roller Bearing
- Bore
features
- Composition Cushioned rubber tread permanently vulcanized to cast iron cores.
- Recommended for quiet movement with medium to heavy loads or where cushioning load is required.
- Temperature range of -30 °F to 160 °F.
- Tread hardness 70 to 75 dur. shore A.
- Nylon sealed washers on all 1 1/2" and 2" wide wheels.
- Zerk fitting In hub except 3 1/4" x 4" x 1 1/2"
| Series | MR |
| Wheel Load Capacity [Max] | 3,020 lb |
| Wheel Material | Mold-on Rubber (Cast Iron Core) |
| Moisture Resistance | Low |
| Noise Reduction | Good |
| Hub Length | 1 5/8 in |
| Impact Resistance | Low |
| Bearing Length | 3/4 in |
| Durometer | 70A |
| Face Diameter | 2 in |
| Floor Protection | Good |
| Tread Width | 1 1/2 in |
| Temperature Range [Max] | 160 °F |
| Abrasion Resistance | Low |
| Wheel Bearing Type | Roller |
| Temperature Range [Min] | -30 °F |
| Weight | 0.876 LB |

