- Mold On Rubber Wheel
- MR Series
- 6" Wheel Diameter
- 2 1/2" Tread Width
- 2 3/4" Hub Length
| Tread Width | 2 1/2 in |
| Hub Length | 2 3/4 in |
| Temperature Range [Max] | 160 °F |
| Floor Protection | Good |
| Durometer | 70A |
| Abrasion Resistance | Low |
| Moisture Resistance | Low |
| Wheel Load Capacity [Max] | 3,020 lb |
| Noise Reduction | Good |
| Impact Resistance | Low |
| Bearing Length | 1 in |
| Series | MR |
| Temperature Range [Min] | -30 °F |
| I.D. | 1 1/4 in |
| Wheel Bearing Type | Roller |
| Wheel Material | Mold-on Rubber (Cast Iron Core) |
| Weight | 9.0 LB |

