- Polyurethane / Aluminum Core Wheel
- PA Series
- 4" Wheel Diameter
- 2" Tread Width
- 2 3/16" Hub Length
features
- Composition Lightweight aluminum core.
- Mechanically bonded tread will not separate from core.
- Tread harness 90 to 95 dur. shore A.
- Nylon sealed washers on all roller bearing wheels.
- Zerk fitting on hub.
- Temperature range of -40 °F to 160 °F.
- Crowned Tread.
| Tread Width | 2 in |
| Floor Protection | Good |
| Moisture Resistance | Medium |
| Series | PA |
| Temperature Range [Max] | 160 °F |
| Hub Length | 2 3/16 in |
| Wheel Bearing Type | Plain Bore |
| Noise Reduction | Fair |
| Wheel Material | Polyurethane (Aluminum Core) |
| Temperature Range [Min] | -40 °F |
| I.D. | 1 3/16 in |
| Impact Resistance | High |
| Wheel Load Capacity [Max] | 1,500 lb |
| Durometer | 95A |
| Abrasion Resistance | High |
| Weight | 1.5 LB |

