- 5" Polyolefin Black Wheel
- 2" Tread
- Delrin Bearing
- Bore
features
- Composition Injection molded polyolefin
- Floor protective.
- Resistant to water, solvents, grease and mild acids.
- Temperature range of -20 °F to 230 °F.
- FDA approved
- Nylon seal washers on all roller bearing wheels.
| Tread Width | 2 in |
| Moisture Resistance | Very High |
| Temperature Range [Max] | 230 °F |
| Wheel Load Capacity [Max] | 800 lb |
| Series | PB/PW |
| Temperature Range [Min] | -20 °F |
| Abrasion Resistance | Medium |
| Hub Length | 2 3/16 in |
| Impact Resistance | Medium |
| Noise Reduction | Poor |
| Bearing Length | 3/4 in |
| Wheel Bearing Type | Delrin |
| Floor Protection | Fair |
| Wheel Material | Polyolefin Black |
| Durometer | 95A |
| Weight | 1.25 LB |

