- Phenolic Wheel
- PH Series
- 10" Wheel Diameter
- 2 1/2" Tread Width
- 2 3/4" Hub Length
features
- Composition Phenolic resin compound molded with macerated canvas under extreme pressure.
- High capacity yet foor protective
- Resistant to shock or impact.
- Temperature range of -45 °F to 250 °F (intermittent to 300 °F).
- Resistant to oils, water, mild acids and alkai solutions.
- Sealed washers on all 1 1/2" and 2" wide wheels with roller bearing
- Extremely low rolling resistance.
| Series | PH |
| Temperature Range [Min] | -45 °F |
| Noise Reduction | Poor |
| I.D. | 1 15/16 in |
| Impact Resistance | Medium |
| Hub Length | 2 3/4 in |
| Wheel Load Capacity [Max] | 8,000 lb |
| Wheel Bearing Type | Plain Bore |
| Tread Width | 2 1/2 in |
| Temperature Range [Max] | 250 °F |
| Floor Protection | Fair |
| Wheel Material | Phenolic |
| Moisture Resistance | Low |
| Abrasion Resistance | Medium |
| Bearing Length | 1 15/16 in |
| Weight | 7.5 LB |

