- Polyurethane / Iron Core Wheel
- Pi Series
- 5" Wheel Diameter
- 3" Tread Width
- 3 1/4" Hub Length
features
- Composition Cast Iron Core with a chemically bonded polyurethane tread.
- Zerk fitting in hub (5" dia. and up).
- Tread harness 90 to 95 dur. shore A.
- Nylon sealed washers on all 1 1/2" and 2" wide roller bearing wheels.
| Wheel Load Capacity [Max] | 9,000 lb |
| Tread Width | 3 in |
| Impact Resistance | Medium |
| I.D. | 1 15/16 in |
| Moisture Resistance | Medium |
| Temperature Range [Min] | -45 °F |
| Bearing Length | 1 15/16 in |
| Floor Protection | Good |
| Noise Reduction | Fair |
| Durometer | 95A |
| Temperature Range [Max] | 180 °F |
| Wheel Material | Polyurethane (Cast Iron Core) |
| Series | Pi |
| Hub Length | 3 1/4 in |
| Abrasion Resistance | High |
| Wheel Bearing Type | Plain Bore |
| Weight | 7.0 LB |

