- Polyurethane / Severe Duty Wheel
- PS Series
- 12" Wheel Diameter
- 3" Tread Width
- 3 1/4" Hub Length
features
- Composition SAE-1030 Close grained grey iron core.
- Full 1" polyurethane tread on all tapered bearing wheels
- Heavy automotive casting
- Tread harness 90 to 95 dur. shore A.
- Temperature range of -30 °F to 140 °F.
| Wheel Material | Severe Duty Polyurethane |
| Temperature Range [Max] | 180 °F |
| Tread Width | 3 in |
| Temperature Range [Min] | -45 °F |
| Noise Reduction | Good |
| Wheel Load Capacity [Max] | 4,800 lb |
| Hub Length | 3 1/4 in |
| I.D. | 1 in |
| Abrasion Resistance | High |
| Durometer | 95A |
| Series | PS |
| Floor Protection | Very Good |
| Wheel Bearing Type | Roller |
| Impact Resistance | High |
| Moisture Resistance | Medium |
| Weight | 26.0 LB |

