- Polyurethane / Severe Duty Wheel
- Series
- 5" Wheel Diameter
- 2" Tread Width
- 2 1/4" Hub Length
features
- Composition SAE-1030 Close grained grey iron core.
- Full 1" polyurethane tread on all tapered bearing wheels
- Heavy automotive casting
- Tread harness 90 to 95 dur. shore A.
- Temperature range of -30 °F to 140 °F.
| Hub Length | 2 1/4 in |
| Series | PS |
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 180 °F |
| Floor Protection | Very Good |
| Wheel Bearing Type | Roller |
| Wheel Material | Severe Duty Polyurethane |
| Durometer | 95A |
| Moisture Resistance | Medium |
| Wheel Load Capacity [Max] | 4,800 lb |
| Abrasion Resistance | High |
| I.D. | 3/4 in |
| Noise Reduction | Good |
| Tread Width | 2 in |
| Impact Resistance | High |
| Weight | 0.065 LB |

