- 5" Polyolefin White Wheel
- 2" Tread
- Plain Bore Bearing
- Bore
| Impact Resistance | Medium |
| Abrasion Resistance | Medium |
| Moisture Resistance | Very High |
| Noise Reduction | Poor |
| Series | PB/PW |
| Wheel Material | Polyolefin White |
| Temperature Range [Max] | 230 °F |
| Durometer | 95A |
| Tread Width | 2 in |
| Temperature Range [Min] | -20 °F |
| Floor Protection | Fair |
| Hub Length | 2 3/16 in |
| Bearing Length | 1 3/16 in |
| Wheel Bearing Type | Plain Bore |
| Wheel Load Capacity [Max] | 800 lb |
| Weight | 1.25 LB |

