- Rigid Caster
- Rigid Type
- 10" Wheel Dia.
- 4" Tread
- No Swivel Lock
features
- Top plate/yoke base drop forged steel from SAE-1050 steel.
- Swivel assembly Presicion machined, flame hardened raceway for 1/2" diameter hardened steel ball bearings. Tapered thrust bearing.
- King pin 1 1/4" integrally forged, turned to 1" diameter for a slotted adjusting nut
- Wheel bearings 3/4" ID tapered roller bearings in all wheels.
- Side forks 3/8" thick x 4" extra wide for maximum strength.
- Axle specially ground 3/4" diameter, locked in position with indexing lance in side fork
| Wheel Material | Mold-on Rubber (Cast Iron Core) |
| Wheel Bearing Type | Tapered Roller |
| Wheel Brake | No |
| Kingpin | Kingpin |
| Caster Load Capacity | 1400 lb |
| Grease Seal | No |
| Overall Height | 12.5 in |
| Rig Finish | Zinc Plated and Painted |
| Tread Width | 4 in |
| Thread Guard | No |
| Bolt Hole Pattern | 4 1/8 x 6 to 6 1/2 x 4/1/2 |
| Caster Type | Rigid |
| Series | 11 |
| Top Plate Size | 6 x 7 1/2 |
| Swivel Lock | No |
| Weight | 42.2 LB |

