- Rigid Caster Rig
- Series 11
- Heavy-Duty
- for 12" diameter Wheel
- 7 1/2 x 6 Top Plate Size
| Top Plate Size | 7 1/2 x 6 |
| Rig Finish | Blue Paint |
| Top Plate Bolt Hole Pattern | 4 1/8 x 6 to 4 1/2 x 6 1/2 |
| Overall Height (w/Wheel) | 14 1/2" |
| For Axle Dia. | 3/4" |
| Series | 11 |
| Duty | Heavy-Duty |
| For Wheel Diameter | 12 in |
| Weight | 0.1 LB |

