- Rigid Caster Rig
- Series 12
- Extra-Heavy-Duty
- for 12" diameter Wheel
- 8 1/2 x 8 1/2 Top Plate Size
| Top Plate Size | 8 1/2 x 8 1/2 |
| For Wheel Diameter | 12 in |
| Duty | Extra Heavy-Duty |
| Series | 12 |
| Overall Height (w/Wheel) | 15" |
| Top Plate Bolt Hole Pattern | 7 x 7 |
| Rig Finish | Blue Paint |
| For Axle Dia. | 1 1/4" |
| Weight | 0.1 LB |

