- Rigid Caster
- Rigid Type
- 3 1/4" Wheel Dia.
- 2" Tread
- No Swivel Lock
| Series | 1 |
| Wheel Material | Polyurethane (Cast Iron Core) |
| Grease Seal | No |
| Swivel Lock | No |
| Bolt Hole Pattern | 2 5/8 x 3 5/8 to 3 x 3 |
| Kingpin | Kingpin |
| Wheel Bearing Type | Roller |
| Top Plate Size | 4 x 4 1/2 |
| Rig Finish | Zinc Plated |
| Caster Type | Rigid |
| Overall Height | 4.25 in |
| Wheel Brake | No |
| Tread Width | 2 in |
| Caster Load Capacity | 500 lb |
| Thread Guard | No |
| Weight | 6.9 LB |

