- Rigid Caster Rig
- Series 1
- Medium-Duty
- for 4" diameter Wheel
- 4 1/2 x 4 Top Plate Size
features
- Wheel bearings roller bearing, or Delrin bearings are available when required.
- King pin coined and stress relieved king pin holds raceways precisely in alignment.
- Main load bearing fully hardened 5/16" diameter ball bearings in a hardened raceway provide top performance under maximum rated loads
- Thrust bearing large diameter, hardened ball bearings roll freely in a hardened raceway
- Swivel casters formed legs are continuously welded, top plate is cold forged from 1/4" steel and heat-treated to relieve stress and add strength
- Finish: zinc finish is standard
- Lube fittings provided for both swivel and wheel bearings when required.
| Overall Height (w/Wheel) | 5 5/8" |
| For Axle Dia. | 1/2" |
| Duty | Medium-Duty |
| Top Plate Size | 4 1/2 x 4 |
| Top Plate Bolt Hole Pattern | 2 5/8 x 3 to 3 x 3 5/8 |
| Rig Finish | Zinc Plated |
| For Wheel Diameter | 4 in |
| Series | 1 |
| Weight | 2.0 LB |

