- Rigid Caster
- Rigid Type
- 4" Wheel Dia.
- 1 1/2" Tread
- No Swivel Lock
features
- Swivel casters formed legs are continuously welded, top plate is cold forged from 1/4" steel and heat-treated to relieve stress and add strength
- Main load bearing fully hardened 5/16" diameter ball bearings in a hardened raceway provide top performance under maximum rated loads
- Thrust bearing large diameter, hardened ball bearings roll freely in a hardened raceway
- King pin coined and stress relieved king pin holds raceways precisely in alignment.
- Wheel bearings roller bearing, or Delrin bearings are available when required.
- Lube fittings provided for both swivel and wheel bearings when required.
- Finish: zinc finish is standard
| Wheel Bearing Type | Roller |
| Overall Height | 5.625 in |
| Swivel Lock | No |
| Bolt Hole Pattern | 2 5/8 x 3 5/8 to 3 x 3 |
| Grease Seal | No |
| Tread Width | 1 1/2 in |
| Caster Load Capacity | 600 lb |
| Caster Type | Rigid |
| Kingpin | Kingpin |
| Series | 1 |
| Wheel Brake | No |
| Top Plate Size | 4 x 4 1/2 |
| Thread Guard | No |
| Rig Finish | Zinc Plated |
| Wheel Material | Phenolic |
| Weight | 3.0 LB |

