- Rigid Caster Rig
- Series 1
- Medium/Heavy-Duty
- for 5" diameter Wheel
- 4 1/2 x 4 Top Plate Size
| For Wheel Diameter | 5 in |
| Duty | Medium Heavy-Duty |
| Overall Height (w/Wheel) | 6 1/2" |
| Rig Finish | Zinc Plated |
| Series | 1 |
| Top Plate Size | 4 1/2 x 4 |
| For Axle Dia. | 1/2" |
| Top Plate Bolt Hole Pattern | 2 5/8 X 3 5/8 TO 3 X 3 |
| Weight | 0.1 LB |

