- Rigid Caster
- Rigid Type
- 5" Wheel Dia.
- 2" Tread
- No Swivel Lock
features
- Main load bearing fully hardened 5/16" diameter ball bearings in a hardened raceway provide top performance under maximum rated loads
- Wheel bearings roller bearings are available strandard for all wheel sizes
- Thrust bearing large diameter, hardened ball bearings roll freely in a hardened raceway
- King pin 3/4" coined and stress relieved king pin holds raceways precisely in alignment
- Swivel casters formed legs are continuously welded, top plate is cold forged from 1/4" steel and heat-treated to relieve stress and add strength
- Finish: corrosion-resistant zinc.
| Wheel Material | Polyolefin Black |
| Tread Width | 2 in |
| Overall Height | 7.25 in |
| Bolt Hole Pattern | 2 5/8 x 3 5/8 to 3 x 3 |
| Swivel Lock | No |
| Rig Finish | Zinc Plated |
| Wheel Brake | No |
| Thread Guard | No |
| Caster Type | Rigid |
| Top Plate Size | 4 x 4 1/2 |
| Grease Seal | No |
| Wheel Bearing Type | Roller |
| Kingpin | Kingpin |
| Caster Load Capacity | 650 lb |
| Series | 1 |
| Weight | 0.018 LB |

