- Rigid Caster
- Rigid Type
- 4" Wheel Dia.
- 2" Tread
- No Swivel Lock
features
- Finish: corrosion-resistant zinc.
- King pin 3/4" heat-treated bolt and nut
- Top plate/yoke base SAE-1045 drop forged steel.
- Swivel assembly double ball bearing design. Machined thrust raceway.
- Legs 1/4" thick formed and welded
- Lubrication fittings.
| Swivel Lock | No |
| Kingpin | Kingpin |
| Tread Width | 2 in |
| Thread Guard | No |
| Grease Seal | No |
| Bolt Hole Pattern | 3 x 2 5/8 |
| Overall Height | 5.625 in |
| Series | 5 |
| Top Plate Size | 5 x 4 |
| Wheel Material | Polyurethane (Aluminum Core) |
| Wheel Bearing Type | Roller |
| Rig Finish | Zinc Plated |
| Caster Load Capacity | 800 lb |
| Caster Type | Rigid |
| Wheel Brake | N/A |
| Weight | 5.0 LB |

