- Rigid Caster
- Rigid Type
- 4" Wheel Dia.
- 2" Tread
- No Swivel Lock
| Wheel Brake | N/A |
| Caster Type | Rigid |
| Tread Width | 2 in |
| Series | 6 |
| Rig Finish | Zinc Plated |
| Top Plate Size | 6 1/4 x 4 7/16 |
| Wheel Material | Grey Iron (Heavy Duty) |
| Thread Guard | No |
| Kingpin | Kingpin |
| Grease Seal | No |
| Overall Height | 5.625 in |
| Swivel Lock | No |
| Bolt Hole Pattern | 4 15/16 x 2 7/16 |
| Wheel Bearing Type | Roller |
| Caster Load Capacity | 1100 lb |
| Weight | 6.8 LB |

