- Rigid Caster Rig
- Series 7
- Economy-Heavy-Duty
- for 12" diameter Wheel
- 6 1/4 x 4 1/2 Top Plate Size
| Duty | Economy-Heavy-Duty |
| Top Plate Size | 6 1/4 x 4 1/2 |
| Overall Height (w/Wheel) | 13 1/2" |
| Top Plate Bolt Hole Pattern | 2 7/16 x 4 15/16 to 3 3/8 x 5 1/4 |
| For Wheel Diameter | 12 in |
| Series | 7 |
| For Axle Dia. | 3/4" |
| Rig Finish | Zinc Plated |
| Weight | 0.1 LB |

