- Rigid Caster
- Rigid Type
- 10" Wheel Dia.
- 3" Tread
- No Swivel Lock
features
- Axle 3/4" hollow axle with grease fitting
- Top plate drop-forged from SAE-1045 steel for extra heavy-duty construction
- Yoke base drop-forged SAE-1045 steel, full 1/2" thick at maximum stress point
- Main load bearing fully hardened 1/2" diameter balls in 4" diameter hardened raceways
- Thrust load bearings hardened, 3/8" ball bearings in a recessed race cone take away thrust loads from kingbolt
- King pin 1" diameter bolt and nut
- Formed swivel legs: forged from 3/8" steel with coined offset for added strength, then welded on both sides to the yoke base
- Wheel bearings roller bearings are standard for all wheel sizes
- Finish: corrosion-resistant zinc.
| Series | 8 |
| Tread Width | 3 in |
| Wheel Bearing Type | Roller |
| Wheel Brake | N/A |
| Swivel Lock | No |
| Thread Guard | No |
| Caster Type | Rigid |
| Overall Height | 12.5 in |
| Top Plate Size | 7 1/4 x 5 1/4 |
| Wheel Material | Phenolic |
| Kingpin | Kingpin |
| Rig Finish | Zinc Plated |
| Bolt Hole Pattern | 5 1/4 x 3 3/8 |
| Grease Seal | No |
| Caster Load Capacity | 2900 lb |
| Weight | 22.0 LB |

