- Series 8 Heavy-Duty Caster
- Rigid Type
- 8" Wheel Dia.
- 3" Tread
- No Swivel Lock
features
- Rigid caster
- SAE-1045 steel top plate
- SAE-1045 steel yoke base
- Fully hardened main load bearing
- Recessed race cone thrust load bearing
- Swivel legs coined offset and welded to the yoke base
- King pin
- Grease zerk axle
- Resists corrosion
- Pressure lubrication
| Grease Seal | No |
| Axle Dia. | 3/4 in |
| Series | 8 |
| Top Plate Size | 7 1/4 x 5 1/4 |
| Bolt Hole Pattern | 5 1/4 x 3 3/8 |
| Tread Width | 3 in |
| Rig Finish | Zinc Plated |
| Attachment Bolt | 1/2 in |
| Caster Load Capacity | 2500 lb |
| Swivel Lock | No |
| Thread Guard | No |
| Wheel Material | Phenolic |
| Overall Height | 10.5 in |
| Wheel Bearing Type | Roller |
| Wheel Brake | N/A |
| Kingpin | Kingpin |
| Caster Type | Rigid |
| Weight | 17.0 LB |

