- Rigid Caster Rig
- Series 9
- Trailer-Duty
- for 10" diameter Wheel
- 11 x 8 1/2 Top Plate Size
features
- Swivel assembly 7" diameter ball bearing load raceway, sealed tapered roller thrust bearing.
- Top plate 1" thick SAE-1045 steel plate.
- King pin 1 1/4" diameter heat-treated bolt and nut
- Legs 3/8" formed steel
- Finish: zinc-plated
| For Axle Dia. | 3/4" |
| For Wheel Diameter | 10 in |
| Series | 9 |
| Overall Height (w/Wheel) | 12 7/8" |
| Top Plate Bolt Hole Pattern | 7 x 9 3/4 |
| Rig Finish | Zinc Plated |
| Duty | Trailer-Duty |
| Top Plate Size | 11 x 8 1/2 |
| Weight | 2.0 LB |

