- Rigid Caster
- Rigid Type
- 6" Wheel Dia.
- 3" Tread
- No Swivel Lock
features
- Top plate/yoke base AISI 1045 steel one-piece forging precision-machined and through hardened. 1/2" top plate thickness.
- Yoke base Is prenotched for field-installable swivel lock.
- Swivel section 3/4" ball bearings mounted in a 7" diameter precision raceway.
- Legs 1/2" formed steel to increase strength and welded to yoke base using 100,000 psi weld filler, welded inside and out.
- Axle 1 1/4" diameter
| Caster Type | Rigid |
| Rig Finish | Zinc Plated |
| Caster Load Capacity | 2500 lb |
| Wheel Bearing Type | Roller |
| Kingpin | Kingpin Free |
| Top Plate Size | 6 1/4 x 4 1/2 |
| Wheel Material | Severe Duty Polyurethane |
| Tread Width | 3 in |
| Swivel Lock | No |
| Overall Height | 8.5 in |
| Bolt Hole Pattern | 4 15/16 x 2 7/16 |
| Grease Seal | No |
| Series | KP11 |
| Thread Guard | No |
| Wheel Brake | N/A |
| Weight | 23.0 LB |

