- Rigid Caster Rig
- Series KP12
- Heavy-Duty
- for 8" diameter Wheel
- 8 1/2 x 8 1/2 Top Plate Size
features
- Top plate/yoke base AISI 1045 steel one-piece forging precision-machined and through hardened. 1/2" top plate thickness.
- Yoke base Is prenotched for field-installable swivel lock.
- Swivel section 3/4" ball bearings mounted in a 7" diameter precision raceway.
- Legs 1/2" formed steel to increase strength and welded to yoke base using 100,000 psi weld filler, welded inside and out.
- Axle 1 1/4" diameter
| Series | KP12 |
| For Wheel Diameter | 8" |
| Duty | Heavy-Duty |
| For Axle Dia. | 1 1/4" |
| Overall Height (w/Wheel) | 11" |
| Top Plate Size | 8 1/2 x 8 1/2 |
| Rig Finish | Zinc Plated |
| Top Plate Bolt Hole Pattern | 7 x 7 |
| Weight | 2.0 LB |

