- Rigid Caster
- Rigid Type
- 5" Wheel Dia.
- 2" Tread
- No Swivel Lock
features
- Top plate high strength alloy steel one-piece forging.
- Yoke base precision-machined and hardened for extended life.
- Swivel assembly 3/8" ball bearing mounted in a 2" precision-machined raceway hardened to 50 Rockwell C.
- Legs 1/4" steel formed to increase strength and welded to yoke base
- Axle 1/2" diameter
- Wheel bearings straight roller bearing standard.
- Finish: corrosion-resistant zinc.
| Wheel Material | Polyurethane (Cast Iron Core) |
| Grease Seal | No |
| Wheel Bearing Type | Roller |
| Tread Width | 2 in |
| Swivel Lock | No |
| Caster Type | Rigid |
| Rig Finish | Zinc Plated |
| Series | KP1 |
| Overall Height | 6.5 in |
| Wheel Brake | N/A |
| Thread Guard | No |
| Bolt Hole Pattern | 3 x 2 5/8 |
| Kingpin | Kingpin Free |
| Top Plate Size | 4 1/2 x 4 |
| Caster Load Capacity | 900 lb |
| Weight | 8.3 LB |

