- Rigid Caster
- Rigid Type
- 3" Wheel Dia.
- 1 13/16" Tread
- No Swivel Lock
features
- Low overall height.
- High capacities
| Caster Load Capacity | 270 lb |
| Wheel Brake | N/A |
| Wheel Material | Polyolefin |
| Overall Height | 3.8125 in |
| Thread Guard | No |
| Caster Type | Rigid |
| Rig Finish | Zinc Plated |
| Top Plate Size | 2 5/8 x 3 |
| Bolt Hole Pattern | 1 3/4 X 2 7/8 to 3 |
| Grease Seal | No |
| Wheel Bearing Type | Self Lube |
| Tread Width | 1 13/16 in |
| Kingpin | Kingpin |
| Series | LP |
| Swivel Lock | No |
| Weight | 1.0 LB |

