- Reinforced Thermoplastic Wheel
- RT Series
- 5" Wheel Diameter
- 2" Tread Width
- 2 3/16" Hub Length
features
- Composition Reinforced Thermoplastic
- Temperature range of -20 °F to 250 °F.
- Resists shock and impact loads.
- Low rolling resistance
- Optional sealed precision ball bearing.
| Durometer | 65D |
| Impact Resistance | High |
| Noise Reduction | Poor |
| Series | RT |
| Abrasion Resistance | Medium |
| Tread Width | 2 in |
| Hub Length | 2 3/16 in |
| Temperature Range [Min] | -20 °F |
| Moisture Resistance | Very High |
| I.D. | 1 3/16 in |
| Wheel Load Capacity [Max] | 1,400 lb |
| Temperature Range [Max] | 250 °F |
| Wheel Bearing Type | Plain Bore |
| Bearing Length | 1 3/16 in |
| Wheel Material | Reinforced Thermoplastic Resin |
| Floor Protection | Fair |
| Weight | 2.8 LB |

