- Metal Retaining Washer with Neoprene Lip (Sealed)
- 3/4" Inner Diameter
- 1 3/16" Outside Diameter
| Type | Metal Retaining Washer with Neoprene Lip (Sealed) |
| I.D. | 3/4 in |
| O.D. | 1.1875 in |
| Weight | 0.1 LB |
| Type | Metal Retaining Washer with Neoprene Lip (Sealed) |
| I.D. | 3/4 in |
| O.D. | 1.1875 in |
| Weight | 0.1 LB |