Skip to content Skip to navigation menu
MHS Caster & ManufacturingRW-163103

RW-163103

Retaining Washers
Item #101895254
  • Metal Retaining Washer
  • 1" Inner Diameter
  • 1 15/16" Outside Diameter
MHS Caster & ManufacturingRW-163103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Retaining Washer
  • 1" Inner Diameter
  • 1 15/16" Outside Diameter
I.D. 1 in
O.D. 1.9375 in
Type Metal Retaining Washer
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison