- Swivel Caster Rig
- Series 10
- For 12" Wheel Diameter
- Heavy-Duty
- 14 1/2" Overall Height (w/Wheel)
| Top Plate Bolt Hole Pattern | 3 3/8 x 5 1/4 |
| Series | 10 |
| For Axle Dia. | 3/4" |
| For Wheel Diameter | 12 in |
| Rig Finish | Blue Paint |
| Overall Height (w/Wheel) | 14 1/2" |
| Top Plate Size | 6 1/2 x 5 |
| Duty | Heavy-Duty |
| Weight | 0.1 LB |

