- Swivel Caster
- Swivel Type
- 6" Wheel Dia.
- 3" Tread
- No Swivel Lock
features
- Top plate/yoke base drop forged steel from SAE-1050 steel.
- King pin 1" integrally forged, turned to 3/4" for a slotted adjusting nut
- Side forks: 3/8" thick heavily embossed
- Swivel assembly Presision machined, flame hardened raceway for 3/8" diameter hardened steel ball bearings. Tapered thrust bearing.
- Wheel bearings 3/4" ID tapered roller bearings in all wheels.
- Axle specially ground 3/4" diameter, locked in position with indexing lance in side fork
| Wheel Brake | N/A |
| Overall Height | 9.5 in |
| Thread Guard | N/A |
| Kingpin | Kingpin |
| Swivel Lock | N/A |
| Series | 10 |
| Caster Type | Swivel |
| Caster Load Capacity | 2000 lb |
| Top Plate Size | 6 1/2 x 5 |
| Wheel Bearing Type | Tapered Roller |
| Bolt Hole Pattern | 5 1/4 x 3 3/8 |
| Tread Width | 3 in |
| Wheel Material | Severe Duty Polyurethane |
| Weight | 23.7 LB |

