- Swivel Caster
- Swivel Type
- 12" Wheel Dia.
- 4" Tread
- No Swivel Lock
features
- Top plate/yoke base drop forged steel from SAE-1050 steel.
- Swivel assembly Presicion machined, flame hardened raceway for 1/2" diameter hardened steel ball bearings. Tapered thrust bearing.
- King pin 1 1/4" integrally forged, turned to 1" diameter for a slotted adjusting nut
- Wheel bearings 3/4" ID tapered roller bearings in all wheels.
- Side forks 3/8" thick x 4" extra wide for maximum strength.
- Axle specially ground 3/4" diameter, locked in position with indexing lance in side fork
| Overall Height | 14.5 in |
| Wheel Material | Severe Duty Polyurethane |
| Series | 11 |
| Swivel Lock | N/A |
| Thread Guard | N/A |
| Caster Load Capacity | 3500 lb |
| Top Plate Size | 7 1/2 x 6 |
| Kingpin | Kingpin |
| Tread Width | 4 in |
| Wheel Brake | N/A |
| Bolt Hole Pattern | 6 x 4 1/8 |
| Wheel Bearing Type | Tapered Roller |
| Caster Type | Swivel |
| Weight | 48.8 LB |

