- Swivel Caster Rig
- Series 11
- For 8" Wheel Diameter
- Heavy-Duty
- 10 1/2" Overall Height (w/Wheel)
| Rig Finish | Blue Paint |
| For Wheel Diameter | 8" |
| Duty | Heavy-Duty |
| Series | 11 |
| For Axle Dia. | 3/4" |
| Top Plate Size | 7 1/2 x 6 |
| Overall Height (w/Wheel) | 10 1/2" |
| Top Plate Bolt Hole Pattern | 4 1/8 x 6 to 4 1/2 x 6 1/2 |
| Weight | 0.1 LB |

