- Swivel Caster
- Swivel Type
- 10" Wheel Dia.
- 3" Tread
- No Swivel Lock
features
- Top plate/yoke base drop forged steel from SAE-1050 steel.
- Swivel assembly Presision machined, flame hardened raceway for 5/8" diameter hardened steel ball bearings. Tapered thrust bearing.
- King pin 1 1/4" integrally forged, turned to 1" diameter for a slotted adjusting nut
- Wheel bearings 1 1/4" ID tapered roller bearings in all wheels.
- Side forks: 3/8" thick heavily embossed
- Axle specially ground 1 1/4" diameter, locked in position with indexing lance in side fork
| Wheel Bearing Type | Tapered Roller |
| Caster Type | Swivel |
| Tread Width | 3 in |
| Thread Guard | N/A |
| Overall Height | 13 in |
| Swivel Lock | N/A |
| Wheel Material | Grey Iron |
| Kingpin | Kingpin |
| Top Plate Size | 8 1/2 x 8 1/2 |
| Series | 12 |
| Wheel Brake | N/A |
| Caster Load Capacity | 6000 lb |
| Bolt Hole Pattern | 7 x 7 |
| Weight | 75.0 LB |

