- Swivel Caster Rig
- Series 12
- For 10" Wheel Diameter
- Extra-Heavy-Duty
- 13" Overall Height (w/Wheel)
| Rig Finish | Blue Paint |
| For Wheel Diameter | 10 in |
| For Axle Dia. | 1 1/4" |
| Duty | Extra Heavy-Duty |
| Top Plate Size | 8 1/2 x 8 1/2 |
| Series | 12 |
| Top Plate Bolt Hole Pattern | 7 x 7 |
| Overall Height (w/Wheel) | 13" |
| Weight | 0.1 LB |

